Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 18 MODIV HSG COMP DR .100 POL 3-87977-4

18 MODIV HSG COMP DR .100 POL (Discontinued)

  • Mfr # 3-87977-4
  • Zoro # G000957660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-87977-4
Zoro #
G000957660
UPC #
-
Country of Origin
United States

Dimensions

Height
6.1 mm
Length
22.86 mm

Details

Item
Connector
Color
Black
Number of Rows
2
Max. Voltage
250V AC
Connector Type
Receptacle
Max. Temp.
105°C
Material
Nylon
Hole Center to Center
2.54 mm
Flame Retardant
Yes
Terminal Type
Crimp
Standards
CSA LR7189; UL E28476
Connection Material
Beryllium Copper
Flammability Rating
UL 94 V-0
Number of Contacts
18
Current Rating
3 A
Contact Type
Socket
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.