Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 18 MODIV HSG COMP SR .100CL 3-87499-4

18 MODIV HSG COMP SR .100CL (Discontinued)

  • Mfr # 3-87499-4
  • Zoro # G200957477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-87499-4
Zoro #
G200957477
UPC #
-
Country of Origin
United States

Dimensions

Height
3.56 mm
Length
1.81 in

Details

Item
Connector
Color
Black
Number of Rows
1
Material
Thermoplastic
Features
Stamped
Standards
UL E28476; CSA LR7189
Connection Material
Beryllium Copper
Max. Voltage
250V AC
Max. Temp.
105°C
Current Rating
3 A
Contact Type
Socket
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Flame Retardant
Yes
Hole Center to Center
2.54 mm
Number of Contacts
18
Connector Terminates To
Wire & Cable
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.