18 MODIV VRT DR OE 100/125

  • Mfr # 1-534267-0

  • Zoro # G701041125


product price:  $2.69
/ea
Sold in multiples of 25 for $67.25

Key Features

Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189
Height
6.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-534267-0
Zoro #
G701041125
UPC #
-
Country of Origin
China

Dimensions

Height
6.2 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189
Material
Glass-Filled Polyester
Color
Black
Terminal Finish
Tin-Lead
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Rows
2
Connection Material
Phosphor Bronze
Number of Contacts
18
Current Rating
3 A
Terminal Type
Through Hole - Solder

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.