
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280509-2
Zoro #
G401041586
UPC #
-
Country of Origin
Italy
Dimensions
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Color
Black
Features
Shrouded
Material
Thermoplastic
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Contacts
18
Connection Material
Brass
Contact Type
Pin
Hole Center to Center
2.54 mm
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.