Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity 18 POS. REC. HSG. 2.54 MM PITC 1745005-2

18 POS. REC. HSG. 2.54 MM PITC (Discontinued)

  • Mfr # 1745005-2
  • Zoro # G400956287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1745005-2
Zoro #
G400956287
UPC #
-
Country of Origin
Italy

Dimensions

Height
0.63 in
Width
0.465 in
Length
26.4 mm

Details

Number of Rows
2
Color
Black
Material
Glass-Filled Polyamide
Number of Contacts
18
Hole Center to Center
2.54 mm
Max. Voltage
24V DC
Max. Temp.
125°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.