
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207442-1
Zoro #
G801037790
UPC #
-
Country of Origin
United States
Dimensions
Width
23.8 mm
Length
25.35 mm
Details
Item
Connector
Wire Connector Style
Square Grid
Type
Plug
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Wire Type
Discrete; Stranded
Material
Nylon
Features
Panel Mount Feature
Max. Temp.
130°C
Connector Type
Plug
Hole Center to Center
5 mm
Number of Contacts
18
Contact Type
Socket
Number of Rows
6
For Use With
Receptacle Housing; Header
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.