Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180BCF10=F8240

  • Mfr # 1609989-9

  • Zoro # G800983203


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Mount Style
Flanged
Operating Temperature Range (°C)
-10 ° - 50
Voltage (Max) (VAC)
480
Filtered
Yes
Filter Type
3-Phase Power Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1609989-9
Zoro #
G800983203
UPC #
-
Country of Origin
Romania

Details

Mount Style
Flanged
Operating Temperature Range (°C)
-10 ° - 50
Voltage (Max) (VAC)
480
Filtered
Yes
Filter Type
3-Phase Power Line
Output Type
Terminal Block
Wiring Configuration
DELTA (3 wire + ground)
Input Type
Terminal Block
Current Rating (A)
180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.