Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180FCD10B=F7798

  • Mfr # 1-6609070-0

  • Zoro # G500983442


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Filter Type
Power Line
Wiring Configuration
DELTA (3 wire + ground)
Output Type
Terminal Block
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.92
Mount Style
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609070-0
Zoro #
G500983442
UPC #
-
Country of Origin
Romania

Details

Filter Type
Power Line
Wiring Configuration
DELTA (3 wire + ground)
Output Type
Terminal Block
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.92
Mount Style
Flanged
Current Rating (A)
180
Filtered
Yes
Operating Temperature Range (°C)
-10 ° - 40
Input Type
Terminal Block
Voltage (Max) (VAC)
480

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.