Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

187 FAST TAB 032 TPCRS

  • Mfr # 62298-2

  • Zoro # G100941224


product price: $0.43
/ea
Sold in multiples of 650 for $279.50

Key Features

Stud Size
0.145 in
Terminal Type
Tab
Application
Wire/Cable
Terminal Orientation
Straight
Contact Plating Material
Steel, Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62298-2
Zoro #
G100941224
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
0.145 in

Details

Terminal Type
Tab
Application
Wire/Cable
Terminal Orientation
Straight
Contact Plating Material
Steel, Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.