
187 FASTON REC HSG LCP BLACK
Mfr # 2-480435-3
Zoro # G300956127
product price: $0.10
/eaSold in multiples of 833 for $83.30
Key Features
Color
Black
Length
0.775 in
Material
Polyamide
Terminal Type
Receptacle
Max. Temp.
105°C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-480435-3
Zoro #
G300956127
UPC #
-
Country of Origin
United States
Dimensions
Length
0.775 in
Details
Item
Terminal Housing
Color
Black
Material
Polyamide
Terminal Type
Receptacle
Max. Temp.
105°C
Insulated
No
Number of Contacts
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.