Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.187 INLINE SPLICE ASSY

  • Mfr # 360035-1

  • Zoro # G200975549


product price: $2.19
/ea
Sold in multiples of 46 for $100.74

Key Features

Type
Splice
Insulation Material
Nylon
Material
Brass
Overall Length
1.75 in
Terminal & Splice Style
Splice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360035-1
Zoro #
G200975549
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.75 in

Details

Item
Inline Splice Wire Connector
Type
Splice
Insulation Material
Nylon
Material
Brass
Terminal & Splice Style
Splice
RU (UL Component Program)
Approved
Heavy Duty
No
Splice Capacity
1
Maximum Conductors
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.