187 PIDG FASTON REC

  • Mfr # 9-160477-2

  • Zoro # G300976286


product price:  $0.57
/ea
Sold in multiples of 192 for $109.44

Key Features

Overall Length
21.9mm[.862in]
Stud Hole
No
Disconnect Type
Quick Disconnect
Insulated
Yes
Applies To
Wire/Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-160477-2
Zoro #
G300976286
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21.9mm[.862in]
Mating Tab Width
4.8mm[.189in]
Wire Size (AWG)(AWG)
16 - 14
Mating Tab Thickness
.5mm[.02in]
Wire Insulation Diameter (Max)
4.3mm[.17in]
Wire Size (mm²)(mm²)
1 - 2.6

Details

Stud Hole
No
Disconnect Type
Quick Disconnect
Insulated
Yes
Applies To
Wire/Cable
Insertion Force
Normal
Terminal Orientation
Straight
Barrel Color
Blue
Plating Material
Brass, Tin
Insulation Sleeve Material
Nylon
Insulation Material
Nylon
Support Style
Insulation Support
Voltage (Max)(V)
300
Terminal Angle
Straight
Insulated Wire Support
Yes
FASTON
Yes
Crimp Type
F-Crimp
For Housing Type
Single or Multiple
Connection Capacity
Single
Fully Insulated
No
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.