
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-160479-5
Zoro #
G900976334
UPC #
-
Country of Origin
Mexico
Dimensions
Wire Size
1.31-2.1 mm2
Overall Length
.862 in
Mating Tab Thickness
.031 in
Mating Tab Width
.189 in
Wire Insulation Diameter (Max)
.17 in
Details
Terminal Type
Receptacle
Disconnect Type
Quick Disconnect
Terminates To
Wire & Cable
Fully Insulated
No
Wire Insulation Support
With
Crimp Type
F-Crimp
Plating Material
Tin
Connection Capacity
Single
Voltage (Max)
300 V
Barrel Color
Blue
Contact Base Material
Phosphor Bronze
Terminal Orientation
Straight
Insulation Material
Nylon
FASTON
Yes
Insertion Force
Normal
Insulated
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.