
187 PIDG FASTON REC
Mfr # 9-160483-5
Zoro # G900976358
product price: $1.15
/eaSold in multiples of 78 for $89.70
Key Features
Wire Size
.33-1.31 mm2
Overall Length
.822 in
Terminal Type
Receptacle
FASTON
Yes
Fully Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-160483-5
Zoro #
G900976358
UPC #
-
Country of Origin
Mexico
Dimensions
Wire Size
.33-1.31 mm2
Overall Length
.822 in
Mating Tab Width
.189 in
Wire Insulation Diameter (Max)
.14 in
Mating Tab Thickness
.031 in
Details
Terminal Type
Receptacle
FASTON
Yes
Fully Insulated
No
Crimp Type
F-Crimp
Plating Material
Tin
Contact Base Material
Phosphor Bronze
Disconnect Type
Quick Disconnect
Barrel Color
Red
Wire Insulation Support
With
Connection Capacity
Single
Insertion Force
Normal
Insulated
Yes
Terminates To
Wire & Cable
Voltage (Max)
300 V
Insulation Material
Nylon
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.