Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 187 PL EX FLAG REC. 22-16AWG PTBR 175019-1

187 PL EX FLAG REC. 22-16AWG PTBR (Discontinued)

  • Mfr # 175019-1
  • Zoro # G701009248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175019-1
Zoro #
G701009248
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 - 16 AWG
Overall Length
.625 in
Accepts Wire Insulation Diameter Range
.066 - .17 in
Receptacle Stock Thickness
.011 in
Mating Tab Width
.187 in
Mating Tab Thickness
.019 in
Wire Insulation Diameter (Max)
.17 in

Details

Terminal Type
Receptacle
Terminal & Splice Style
Receptacle
Operating Temperature Range
-40 221 °F
Disconnect Type
Quick Disconnect
Contact Base Material
Brass
Barrel Type
Open
Wire Insulation Support
With
Terminates To
Wire & Cable
Plating Material
Pre-Tin
Voltage (Max)
250 V
Fully Insulated
No
Crimp Type
F-Crimp
Discrete Wire Type
Stranded
Terminal Orientation
Flag
Wire/Cable Type
Discrete Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.