Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 187 PL EX REC. 20-14AWG PTBR 173724-1

187 PL EX REC. 20-14AWG PTBR (Discontinued)

  • Mfr # 173724-1
  • Zoro # G501009431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173724-1
Zoro #
G501009431
UPC #
-
Country of Origin
China

Dimensions

Wire Size
20 - 14 AWG
Overall Length
.677 in
Mating Tab Width
.187 in
Receptacle Stock Thickness
.011 in
Accepts Wire Insulation Diameter Range
.074 - .173 in
Mating Tab Thickness
.019 in
Wire Insulation Diameter (Max)
.173 in

Details

Terminal Type
Receptacle
Terminal & Splice Style
Receptacle
Plating Material
Pre-Tin
Crimp Type
F-Crimp
Discrete Wire Type
Stranded
Terminates To
Wire & Cable
Fully Insulated
No
Contact Base Material
Brass
Terminal Orientation
Straight
Wire/Cable Type
Discrete Wire
Voltage (Max)
250 V
Insertion Force
Low
Operating Temperature Range
-40 105 °C
Barrel Type
Open
Wire Insulation Support
With
Disconnect Type
Quick Disconnect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.