Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 187 ULTRA-POD FLAG 22-18 BR 521470-1

187 ULTRA-POD FLAG 22-18 BR (Discontinued)

  • Mfr # 521470-1
  • Zoro # G701048780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521470-1
Zoro #
G701048780
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.32-.82 mm2
Overall Length
.91 in
Receptacle Stock Thickness
.013 in
Accepts Wire Insulation Diameter Range
.06 - .11 in
Mating Tab Width
.187 in
Mating Tab Thickness
.02 in

Details

Terminal Type
Receptacle
Disconnect Type
Quick Disconnect Pin
Insulated
Yes
Discrete Wire Type
Stranded
Barrel Type
Open
Contact Base Material
Brass
Terminal Orientation
Flag
Wire/Cable Type
Discrete Wire
UL Rating
Listed
Operating Temperature Range
-40 221 °F
Terminal & Splice Style
Receptacle
UL Flammability Rating
UL 94V-2
Crimp Type
Tab-Lok
Barrel Color
Natural
Insertion Force
Normal
Fully Insulated
Yes
Wire Insulation Support
With
Voltage (Max)
600 V
FASTON
Yes
Plating Material
Unplated
Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.