Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18P FOB SMD MICRO-MATCH VALUE LINE

  • Mfr # 1-2178711-8

  • Zoro # G501040267


product price: $1.75
/ea
Sold in multiples of 50 for $87.50

Key Features

Max. Voltage
100V AC/DC
Max. Temp.
85°C
Height
5.3 mm
Color
Black
Features
With Board Standoff; Shrouded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2178711-8
Zoro #
G501040267
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.3 mm
Length
0.98 in
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Color
Black
Features
With Board Standoff; Shrouded
Material
Glass-Filled Polyamide
For Use With
Male-In-Wire/Male-On-Board
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.27 mm
Terminal Finish
Tin over Nickel; Tin Plated
Terminal Type
Surface Mount
Current Rating
1.3 A
Contact Type
Socket
Connector Type
Female-on-Board
Flammability Rating
UL 94 V-0
Contact Finish
Tin over Nickel
Number of Contacts
18
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.