Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18P. MICRO-MATCH COSI HSG

  • Mfr # 1-338095-8

  • Zoro # G800955682


product price: $2.15
/ea
Sold in multiples of 95 for $204.25

Key Features

Color
Red
Max. Voltage
100V AC/DC
Height
12.4 mm
Length
26.2 mm
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-338095-8
Zoro #
G800955682
UPC #
-
Country of Origin
United States

Dimensions

Height
12.4 mm
Length
26.2 mm

Details

Item
Housing
Color
Red
Max. Voltage
100V AC/DC
Material
Glass-Filled Polyester
Hole Center to Center
1.27 mm
Max. Temp.
105°C
Features
Shrouded
Connection Material
Phosphor Bronze
Connector Type
Plug
Contact Finish
Tin over Nickel
Contact Type
Socket
Current Rating
1.5 A
Terminal Finish
Tin over Nickel; Tin Plated
Number of Contacts
18
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.