
18P MICRO MNL ASSY R/A SMT LF
Mfr # 4-794625-8
Zoro # G601043717
product price: $4.99
/eaSold in multiples of 150 for $748.50
Key Features
For Use With
Dual Row Receptacle Housing
Min. Single Wire Size
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-794625-8
Zoro #
G601043717
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm
Contact Plating Thickness
0.38 µm
Details
Item
Header
For Use With
Dual Row Receptacle Housing
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
High Temperature Nylon
Color
Black
Current Rating
5 A
Terminal Finish
Tin Plated
Number of Contacts
18
Contact Finish
Gold Plated
Number of Rows
2
Hole Center to Center
3 mm
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.