
18P MICRO MNL ASSY VRT HDR LF
Mfr # 4-794632-8
Zoro # G400939723
product price:Â $3.69
/ea
Sold in multiples of 19 for $70.11
Key Features
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4-794632-8
Zoro #
G400939723
UPC #
-
Country of Origin
China
Dimensions
Width
9.24 mm
Height
8.67 mm
Max. Insulation Dia.
1.52 mm
Length
31 mm
Contact Plating Thickness
0.76 µm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.