
18P MTA156 CONN ASSY 22AWG RED
Mfr # 4-640433-8
Zoro # G500928320
product price: $2.15
/ea
Sold in multiples of 40 for $86.00
Key Features
Insulation Color
Red
Max. Temp.
221 Degrees F
Max. Voltage
600V AC
Features
Strain Relief
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-640433-8
Zoro #
G500928320
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2.808 in
Details
Item
Connector Assembly
Insulation Color
Red
Max. Temp.
221 Degrees F
Max. Voltage
600V AC
Features
Strain Relief
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Wire Range
22 AWG
Terminal Type
Socket
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Wire Type
Stranded, Discrete Wire
Application
Power, Printed Circuit Board, Wire and Cable
Contact Plating Material
Nickel
Insulation Dia
0.095 in
Terminal Orientation
90 °
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.