Zoro Homepage
This item is Discontinued.
Te Connectivity 18P PM PLUG VAL-U-LOK V2 1-794953-8

18P PM PLUG VAL-U-LOK V2 (Discontinued)

  • Mfr # 1-794953-8
  • Zoro # G600955462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794953-8
Zoro #
G600955462
UPC #
-
Country of Origin
China

Dimensions

Width
0.94 in
Height
9.6 mm
Length
39 mm
Max. Insulation Dia.
3.1 mm

Details

Item
Housing
Number of Rows
2
Features
Circuit Identification Feature
Material
Nylon
Color
Natural
For Use With
Printed Circuit Board
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Connector Terminates To
Wire & Cable
Wire Type
Discrete
Terminal Type
Crimp
Hole Center to Center
4.2 mm
Number of Contacts
18
Contact Type
Pin
Max. Temp.
105°C
Max. Voltage
600V AC
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.