Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 18P RCPT VAL-U-LOK V0 1-1586019-8

18P RCPT VAL-U-LOK V0 (Discontinued)

  • Mfr # 1-1586019-8
  • Zoro # G100956518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586019-8
Zoro #
G100956518
UPC #
-
Country of Origin
China

Dimensions

Height
11.8 mm
Length
39 mm
Width
0.787 in
Max. Insulation Dia.
3.1 mm

Details

Item
Housing
Number of Rows
2
Material
Nylon
Color
White
Features
Circuit Identification Feature; With Multiple Contact Types
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Number of Contacts
18
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Max. Voltage
600V AC
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Hole Center to Center
4.2 mm
Wire Type
Discrete
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.