
18P SL156 HSG W/O LCK RAMP SPL MARK (Discontinued)
- Mfr # 1-1744158-8
- Zoro # G400955822
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1744158-8
Zoro #
G400955822
UPC #
-
Country of Origin
China
Details
Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Standards
UL E28476
Material
Nylon
Hole Center to Center
3.96 mm
Connector Type
Receptacle
Max. Temp.
105°C
Number of Contacts
18
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.