Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18P VAL-U-LOK BMI VRT HDR V2

  • Mfr # 1-1586585-8

  • Zoro # G600939103


product price: $1.45
/ea
Sold in multiples of 80 for $116.00

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586585-8
Zoro #
G600939103
UPC #
-
Country of Origin
China

Dimensions

Width
0.59 in
Height
14.1 mm
Max. Insulation Dia.
3.1 mm
Length
44.4 mm
Contact Plating Thickness
0.1 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Features
Circuit Identification Feature; Shrouded
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Number of Rows
2
Contact Finish
Tin Plated
Number of Contacts
18
Contact Type
Pin
Current Rating
9 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.