Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 18P VAL-U-LOK R/A HDR SCRMT V2 1-1586043-8

18P VAL-U-LOK R/A HDR SCRMT V2 (Discontinued)

  • Mfr # 1-1586043-8
  • Zoro # G200938698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586043-8
Zoro #
G200938698
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.5118 in
Height
9.8 mm
Length
39 mm
Max. Single Wire Size
16 AWG
Max. Insulation Dia.
0.122 in
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector
Type
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Terminal Type
Through Hole - Solder
Features
Circuit Identification Feature; Shrouded
Max. Temp.
105°C
Hole Center to Center
4.19 mm
Material
Nylon
Connector Type
Header
Current Rating
9 A
Contact Type
Pin
Number of Contacts
18
Number of Rows
2
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.