Zoro Homepage

Barrier Strip, 2 Row, 25 A, 300 V, 14 AWG, Pin Termination

  • Mfr # 1-1546670-8

  • Zoro # G200973835


product price: $7.55
/ea
Sold in multiples of 10 for $75.50

Key Features

Number of Rows
2
Termination Style
Pin
Current
25 A
Maximum Voltage
300 V
Center Spacing
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546670-8
Zoro #
G200973835
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Overall Length
8.614 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
2
Termination Style
Pin
Current
25 A
Maximum Voltage
300 V
Center Spacing
0.4375 in
Color
Black
Mounting Angle
Vertical
Terminal Material
Brass
Barrier Strip Style
Dual Barrier
Housing Material
Thermoplastic
Number of Levels
1
Terminal Plating Material
Tin
Screw Material
Steel
Top Hardware
Wire Clamp Combo Head
Mounting Options
End Mounting Ears
Operating Temperature Range
-40 to 248°F
Block Style
Flat
Number of Positions
18
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Printed Circuit Board
Screw Plating Material
Nickel
Mounting Insert
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.