
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-215464-8
Zoro #
G101041114
UPC #
-
Country of Origin
Germany
Dimensions
Length
21.59 mm
Height
0.27 in
Contact Plating Thickness
3 to 5 µm
Details
Item
Connector
For Use With
Printed Circuit Board
Max. Voltage
100V DC
Max. Temp.
105°C
Material
Glass-Filled Polyester
Color
Red
Number of Contacts
18
Hole Center to Center
1.27 mm
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Contact Finish
Tin over Nickel
Flammability Rating
UL 94 V-0
Current Rating
1.5 A
Connection Material
Phosphor Bronze
Connector Type
Plug
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.