Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 18P.MICRO-MATCH MOB 8-215464-8

18P.MICRO-MATCH MOB (Discontinued)

  • Mfr # 8-215464-8
  • Zoro # G101039432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-215464-8
Zoro #
G101039432
UPC #
-
Country of Origin
Germany

Dimensions

Length
21.59 mm
Height
6.9 mm
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Color
Red
Features
With Board Standoff; Shrouded
Material
Glass-Filled Polyester
Hole Center to Center
1.27 mm
Contact Finish
Tin over Nickel
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel; Tin Plated
Terminal Type
Through Hole
Number of Contacts
18
Connection Material
Copper Alloy
Connector Type
Plug
Connector Terminates To
Printed Circuit Board
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.