Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18POS AMP MCP1.5K REC HSG ASSY

  • Mfr # 2-1563759-1

  • Zoro # G600956544


product price: $2.99
/ea
Sold in multiples of 22 for $65.78

Key Features

Number of Rows
2
Height
1.23 in
Features
Terminal Position Assurance
Material
Glass-Filled PBT
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1563759-1
Zoro #
G600956544
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
1.23 in
Width
1.012 in
Length
67.2 mm

Details

Number of Rows
2
Features
Terminal Position Assurance
Material
Glass-Filled PBT
Color
Black
Max. Voltage
42V DC
Number of Contacts
18
IP Rating
IP67
Max. Temp.
140°C
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.