18POS MIXED REC HSG ASSY SEALED

  • Mfr # 2-2112780-8

  • Zoro # G500956880


product price:  $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Number of Rows
2
Width
1.461 in
Features
Hybrid Connector; Terminal Position Assurance
Height
1.311 in
Length
60.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-2112780-8
Zoro #
G500956880
UPC #
-
Country of Origin
United States

Dimensions

Width
1.461 in
Height
1.311 in
Length
60.3 mm

Details

Number of Rows
2
Features
Hybrid Connector; Terminal Position Assurance
Material
Glass-Filled PBT
Color
Black
Max. Voltage
12V DC
Hole Center to Center
3.5 mm
IP Rating
IPX9K
Number of Contacts
18
Flammability Rating
UL 94 HB
Max. Temp.
125°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.