18POS TAB 1.6X0.6 TAB HSG ASSY

  • Mfr # 4-1564526-1

  • Zoro # G200957545


product price:  $3.89
/ea
Sold in multiples of 20 for $77.80

Key Features

Color
Blue
Height
1.854 in
Number of Rows
2
Length
62.5 mm
Width
1.567 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1564526-1
Zoro #
G200957545
UPC #
-
Country of Origin
Germany

Dimensions

Height
1.854 in
Length
62.5 mm
Width
1.567 in

Details

Color
Blue
Number of Rows
2
Material
Glass-Filled PBT
Features
Terminal Position Assurance
Max. Temp.
140°C
Flammability Rating
UL 94 V-0
Number of Contacts
18
IP Rating
IP67
Max. Voltage
42V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.