Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 18POS TERMI-BLOK PCB MOUNT 1-796949-8

18POS TERMI-BLOK PCB MOUNT (Discontinued)

  • Mfr # 1-796949-8
  • Zoro # G700930055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796949-8
Zoro #
G700930055
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Current Rating (Max)
17.5 A
Interlock
With
Screw Plating Material
Nickel
Contact Mating Area Plating Material
Tin
Closed End
Without
Wire Range
30 to 12 AWG
Screwless Terminal Block
No
Connector Mounting Type
Board Mount
Contact Mount
Through Hole
Contact Current Rating (Max)
17.5 A
Screw Flange
Without
Stacked Levels
Without
Contact Base Material
Brass
Wire Protection
With
Wire Entry Angle
Side
Mounting Angle
Straight
Connector & Contact Terminates To
Printed Circuit Board
Connector Style
Header
Circuit Application
Power & Signal
Block Type
Stacking w/interlock
Side Stackable
Yes
Marking Color
White
Operating Temperature Range
-40 to 230°F
Housing Material
PA 66
Housing Color
Black
Number of Positions
18
Screw Material
Brass
Connector System
Wire-to-Board
Centerline (Pitch)
.2 in
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.