Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 MTE HDR SRRA SMT.100CL

  • Mfr # 1-147323-8

  • Zoro # G300937416


product price: $5.15
/ea
Sold in multiples of 15 for $77.25

Key Features

Color
Black
Hole Center to Center
2.54 mm
Terminal Type
Crimp
Number of Contacts
19
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-147323-8
Zoro #
G300937416
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Hole Center to Center
2.54 mm
Terminal Type
Crimp
Number of Contacts
19
Contact Type
Pin
Contact Finish
Gold Plated
Number of Rows
1
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.