Shop TE CONNECTIVITY
See all product information
Create Account
19P MTA100 CONN ASSY 22AWG RED
Mfr # 4-640440-9
Zoro # G700928298
product price:Â $3.29
/ea
Sold in multiples of 55 for $180.95
Key Features
Insulation Color
Red
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Terminal Type
Closed End Receptacle
Overall Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4-640440-9
Zoro #
G700928298
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1 in
Details
Item
Connector
Insulation Color
Red
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Terminal Type
Closed End Receptacle
Connection Material
Copper Alloy
Wire Type
Stranded, Discrete Wire
Wire Range
0.3 to 0.4 mm²
Features
Strain Relief
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Voltage
250V AC
Application
Signal, Wire and Cable
Terminal Orientation
90 °
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Insulation Dia
0.06 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.