Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19P PLUG ASY DRWR CONN LF

  • Mfr # 213738-5

  • Zoro # G701037470


product price: $59.19
/ea
Sold in multiples of 3 for $177.57

Key Features

Wire Connector Style
Standard Drawer
Type
Header
Color
Black
Insulation Material
Polyester
Max. Voltage
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213738-5
Zoro #
G701037470
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.212 in
Height
1.605 in
Length
2.162 in

Details

Item
Connector
Wire Connector Style
Standard Drawer
Type
Header
Color
Black
Insulation Material
Polyester
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Connector Type
Header
Terminal Type
Through Hole - Solder
For Use With
Plug Housing; Hardware 208211-1
Max. Temp.
130°C
Hole Center to Center
0.2 in
Number of Contacts
19
Contact Type
Pin
Number of Rows
5
Current Rating
7.5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.