1CHE1 S0=F7835

  • Mfr # 6609114-1

  • Zoro # G600985087


product price:  $61.35
/ea
Sold in multiples of 3 for $184.05

Key Features

Operating Temperature Range
-10 ° - 40 °C
Leakage Current (Max) (250VAC, 50Hz)
5 µA
Leakage Current (Max) (120VAC, 60Hz)
2 µA
Output Type
.250" FASTON
Type of Connector
IEC 320/C-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6609114-1
Zoro #
G600985087
UPC #
-
Country of Origin
China

Details

Operating Temperature Range
-10 ° - 40 °C
Leakage Current (Max) (250VAC, 50Hz)
5 µA
Leakage Current (Max) (120VAC, 60Hz)
2 µA
Output Type
.250" FASTON
Type of Connector
IEC 320/C-14
Mount Style
Flanged
Current Rating
1A
Input Type
IEC
Switch Type
DPST
Voltage (Max)
250 VAC
Mount Angle
Vertical
Filtered
Yes
Filter Type
Power Entry Module

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.