Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1CUFE1=F8293

  • Mfr # 2-1609113-2

  • Zoro # G200984237


product price: $26.25
/ea
Sold in multiples of 7 for $183.75

Key Features

Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Panel Thickness Range (in)
.157 (Max)
Voltage Selection
None
Mount Angle
Vertical
Voltage (Max) (VAC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1609113-2
Zoro #
G200984237
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range (in)
.157 (Max)

Details

Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Voltage Selection
None
Mount Angle
Vertical
Voltage (Max) (VAC)
250
Type of Connector
IEC 60320-1 C-14
Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz) (µA)
400
Filtered
Yes
Shield Style
Shielded
Switch Type
SPST
Operating Temperature Range (°C)
-10 to 40
Fuse Options
None
Output Type
.187" FASTON
Low Profile
Yes
Input Type
IEC
Filter Type
Power Entry Module
Current Rating (A)
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.