Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1CUFF1=F8303

  • Mfr # 2-1609114-2

  • Zoro # G800983739


product price: $25.19
/ea
Sold in multiples of 6 for $151.14

Key Features

Mount Style
Flanged, Rear Mount
Panel Thickness Range
.63 to 2.1 mm [ .024 to .08 in ]
Filter Type
Power Entry Module
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Filtered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1609114-2
Zoro #
G800983739
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.63 to 2.1 mm [ .024 to .08 in ]

Details

Mount Style
Flanged, Rear Mount
Filter Type
Power Entry Module
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Filtered
Yes
Mount Angle
Vertical
Input Type
IEC
Voltage (Max) (VAC)
250
Output Type
.187" FASTON
Switch Type
SPST
Leakage Current (Max) (250VAC, 50Hz) (µA)
400
Fuse Options
None
Low Profile
Yes
Shield Style
Shielded
Current Rating (A)
1
Type of Connector
IEC 60320-1 C-14
Voltage Selection
None
Operating Temperature Range (°C)
-10 to 40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.