Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1EC1=F7280 S0

  • Mfr # 6609017-1

  • Zoro # G500984609


product price: $22.99
/ea
Sold in multiples of 7 for $160.93

Key Features

Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Input Type
IEC
Filter Type
Power Line
Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609017-1
Zoro #
G500984609
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Input Type
IEC
Filter Type
Power Line
Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Output Type
.250" FASTON
Type of Connector
IEC 60320-1 C-14
Mount Angle
Right Angle
Current Rating (A)
1
Operating Temperature Range (°C)
-10 ° - 40
Voltage (Max) (VAC)
250
Filtered
Yes
Output Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.