Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1EC8=F7562 S0

  • Mfr # 6609017-4

  • Zoro # G800984712


product price: $21.95
/ea
Sold in multiples of 7 for $153.65

Key Features

Filtered
Yes
Current Rating
1A
Type of Connector
IEC 60320-1 C-14
Operating Temperature Range
-10 ° - 40 °C
Voltage (Max)
250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609017-4
Zoro #
G800984712
UPC #
-
Country of Origin
China

Details

Filtered
Yes
Current Rating
1A
Type of Connector
IEC 60320-1 C-14
Operating Temperature Range
-10 ° - 40 °C
Voltage (Max)
250 VAC
Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Mount Angle
Right Angle
Filter Type
Power Line
Output Type
Wire Lead
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Input Type
IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.