Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1ED4=F7534 S0

  • Mfr # 6609016-3

  • Zoro # G300984915


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Output Orientation
Right Angle
Operating Temperature Range (°C)
-10 ° - 40
Output Type
Wire Lead
Mount Angle
Right Angle
Filter Type
Power Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609016-3
Zoro #
G300984915
UPC #
-
Country of Origin
China

Details

Output Orientation
Right Angle
Operating Temperature Range (°C)
-10 ° - 40
Output Type
Wire Lead
Mount Angle
Right Angle
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Filtered
Yes
Current Rating (A)
1
Mount Style
Flanged
Voltage (Max) (VAC)
250
Type of Connector
IEC 60320-1 C-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.