Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1ED8=F7535 S0

  • Mfr # 6609016-4

  • Zoro # G400984921


product price: $17.69
/ea
Sold in multiples of 8 for $141.52

Key Features

Filter Type
Power Line
Input Type
IEC
Output Type
Wire Lead
Filtered
Yes
Mount Angle
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609016-4
Zoro #
G400984921
UPC #
-
Country of Origin
China

Details

Filter Type
Power Line
Input Type
IEC
Output Type
Wire Lead
Filtered
Yes
Mount Angle
Right Angle
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Type of Connector
IEC 60320-1 C-13
Output Orientation
Straight
Current Rating (A)
1
Mount Style
Flanged
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (250VAC, 50Hz) (µA)
380

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.