Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1EEA2=F7530G  S0 6609000-2

1EEA2=F7530G S0 (Discontinued)

  • Mfr # 6609000-2
  • Zoro # G600985148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609000-2
Zoro #
G600985148
UPC #
-
Country of Origin
China

Details

Current Rating
1A
Output Type
.250" FASTON
Input Type
IEC
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Mount Angle
Right Angle
Voltage (Max)
250 VAC
Operating Temperature Range
-10 ° - 40 °C
Mount Style
Flanged
Type of Connector
IEC 320/C-14
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.