Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1EEB2=F7532G  S0 6609001-2

1EEB2=F7532G S0 (Discontinued)

  • Mfr # 6609001-2
  • Zoro # G700984621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609001-2
Zoro #
G700984621
UPC #
-
Country of Origin
China

Details

Output Type
.250" FASTON
Type of Connector
IEC 320/C-14
Filter Type
Power Line
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Mount Style
Flanged
Mount Angle
Right Angle
Current Rating
1A
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Operating Temperature Range
-10 ° - 40 °C
Input Type
IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.