Zoro Homepage
This item is Discontinued.
Te Connectivity 1EEJ2=F8006 S0 6609006-2

1EEJ2=F8006 S0 (Discontinued)

  • Mfr # 6609006-2
  • Zoro # G200984916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609006-2
Zoro #
G200984916
UPC #
-
Country of Origin
China

Details

Current Rating (A)
1
Type of Connector
IEC 320/C-14
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Operating Temperature Range (°C)
-10 ° - 40
Filtered
Yes
Mount Style
Flanged
Output Type
.250" FASTON
Mount Angle
Right Angle
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Output Orientation
Right Angle
Input Type
IEC
Voltage (Max) (VAC)
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.