Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1EGG1-1 (NEW GEN=F7641D S0

  • Mfr # 6609115-1

  • Zoro # G600985223


product price: $21.89
/ea
Sold in multiples of 4 for $87.56

Key Features

Current Rating
1A
Operating Temperature Range
-10 ° - 40 °C
Output Type
.250" FASTON
Voltage (Max)
250 VAC
Filter Type
Power Entry Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609115-1
Zoro #
G600985223
UPC #
-
Country of Origin
China

Details

Current Rating
1A
Operating Temperature Range
-10 ° - 40 °C
Output Type
.250" FASTON
Voltage (Max)
250 VAC
Filter Type
Power Entry Module
Filtered
Yes
Fuse Options
Single
Type of Connector
IEC 320/C-14
Leakage Current (Max) (250VAC, 50Hz)
420 µA
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz)
250 µA
Mount Style
Flanged
Switch Type
None
Mount Angle
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.