Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1EHG8-2=F8289 1-1609117-4

1EHG8-2=F8289 (Discontinued)

  • Mfr # 1-1609117-4
  • Zoro # G800983418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1609117-4
Zoro #
G800983418
UPC #
-
Country of Origin
China

Details

Operating Temperature Range (°C)
-10 ° - 40
Fuse Options
Dual
Current Rating (A)
1
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Filtered
Yes
Switch Type
None
Filter Type
Power Entry Module
Type of Connector
IEC 60320-1 C-14
Mount Style
Flanged, Mounting Ears (Horizontal)
Low Profile
Yes
Voltage (Max) (VAC)
250
Mount Angle
Vertical
Leakage Current (Max) (250VAC, 50Hz) (µA)
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.