Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1EJT1=F8133 2-6609006-1

1EJT1=F8133 (Discontinued)

  • Mfr # 2-6609006-1
  • Zoro # G200983858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-6609006-1
Zoro #
G200983858
UPC #
-
Country of Origin
China

Details

Type of Connector
IEC 320/C-14
Current Rating
1A
Input Type
IEC
Operating Temperature Range
-10 ° - 40 °C
Filter Type
Power Line
Output Type
.250" FASTON
Voltage (Max)
250 VAC
Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz)
250 µA
Mount Angle
Vertical
Leakage Current (Max) (250VAC, 50Hz)
430 µA
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.